Shop All Sink Racks & Trays
Finalcut
12.8 x 14.6 in. Wirecraft Sink Bottom Grid; Stainless Steel
Mfr # FI317993
Zoro # G804015771
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finalcut
- MFR # FI317993
- Zoro # G804015771
- UPC # 661541334490
- Country of Origin China
- Category Sink Racks & Trays
Description
The Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce Noise while cushioning fragile dishes and protect your sink surface from scratch.
Features- T-304 stainless steel bottom grid
- Fits NoD-4200
- Protective plastic feet
- Material: Stainless Steel
- Faucet Included: No
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Wirecraft
- N/A Term: 1 Year
- Dimension: 14.63" L x 12.8" W x 0.625" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, Floor, Satin, Stainless Steel (R2115-W-2)
- DANCO Faucet Stem 2K-4C Am Standard (15745E)
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB11)
- WHITEHAUS 2" Brass Nipple For Whitehaus Utility Faucet Installation, Brass (WHFS00098-10)
- CORE KITCHEN 11 in. L X 13 in. W X 1 in. H Silicone Sink Mat (AC54167)
- KOHLER Brookfield Sink Rack (6197-ST)
- RUBBERMAID DRAINR DISH13.8X17.6 CHR (6032-AR-CHROM)
- JOSEPH JOSEPH Sink Mat Adj Gry/Blk (85037)
- BLANCO AMERICA Blanco America 221009 Stainless Steel Sink Grid - Fits Diamond Double Right Bowl (221009)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- BLANCO Stainless Steel Sink Grid (Quatrus R15 Super Single Dual Mount) (236595)
- Finalcut Sink Racks & Trays