Shop All Bathroom Mirrors
Finalcut
11 x 7 in. Nickel Plated Vanity Gallery Tray with Mirror - White
Mfr # FI51166
Zoro # G704016663
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finalcut
- MFR # FI51166
- Zoro # G704016663
- UPC # 654204117554
- Country of Origin China
- Category Bathroom Mirrors
Description
We started as a silver plated giftware company and over the years we have expanded our assortment to include non-tarnish metal, crystal, leather, glass and wood items. Our products are made from top grade material and equipment. P, unique and special.
Features- This beautiful vanity tray measures 1.5" x 7" x 11"
- The silver border of the tray is nickelplated and will not tarnish and the bottom of the tray is a mirror
- This can be used as a serving tray or to hold your vanity items
- Color: White
- Size: 11 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI1208S-PK10)
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- ELK SHOWROOM LED Wall Mirror, 24x30 (LM3K-2430-BL4)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- MOEN Triva Brushed Nickel Mirror (BP1892BN)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- DECOR WONDERLAND Decor Wonderland SSM5005-3 Molten Round Bathroom Mirror (SSM5005-3)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- Finalcut Bathroom Mirrors