Shop All Cookware
Finalcut
01-1312 Silicone Sink Strainer - pack of 24
Mfr # FI155352
Zoro # G003773953
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Color: Assorted
- Material: Silicone
- Length: 5"
- Width: 5"
- Non-stick
- Dishwasher safe
- Suitable for boiling water and heat resistant
- Dimension: 5.25" H x 15" W x 15.5" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Evaporator Fin Coil (68978)
- DIXIE ULTRA Dixie® SXB12WS Pathways Paper Bowls, 12 oz, Green/Burg/Wht, 500/Carton (SXB12WS)
- HENNY PENNY Heater 208 Volt 1550W (45065-03)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC3)
- LODGE Care Kit Enmld/Stoneware (A-CAREE1)
- WINCO 1 1/4 qt Bain Marie (BAM-1.25)
- KING KOOKER Cast Iron, Dutch Oven, 4qt. (CI4S)
- NUTRICHEF 11 Pcs Gold Diamond Kitchenware Set (NCCW11GD)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- Finalcut Cookware