Shop All Pressure Washer Nozzles
Fimco
Wet Boom
Mfr # 5275123
Zoro # G102710514
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Siphon Height 2.5
- Outside Diameter 0.2
- Width 2.5
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5275123
- Zoro # G102710514
- UPC # 733029103673
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 2.5 |
Outside Diameter | 0.2 |
Width | 2.5 |
Length | 3.5 |
Description
This Fimco Wetboom Center Nozzle Assembly part fits the Fimco 25-gal. Boomless ATV Sprayer (Item # 126067).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Spot Sprayer, Tank Capacity 45 gal, 38" L (LG-45-SS)
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- BLOEM TERRATRAY LIV GREEN 20"" (51420)
- REESE Reese 118021 7-Way Plug Plastic Blade Style (118021)
- FIMCO Replacement Wetboom End Nozzle Assembly (5275122)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK4 (NZQC4P-045)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- A.R. NORTH AMERICA Nozzle, VEEJET 1/8M Brass (H1/8VV-9501)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722530)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- SOLO Solo 20" Spray Wand (49-00-230)
- Fimco Pressure Washer Nozzles