Shop All Pressure Washer Parts
Fimco
Tank Lid Lanyard, 8 In.
Mfr # 5058170
Zoro # G4682203
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25 Gal. AVT Boom Sprayers
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5058170
- Zoro # G4682203
- UPC # 733029103109
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size | 8 in |
Details
Item | Tank Lid Lanyard |
For Use With | 25 Gal. AVT Boom Sprayers |
Description
Tank Lid Lanyard, Size 8 In, For Use With 25 Gal. AVT Boom Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Flower Pot Grecian Urn 10.5-in H X 12-in D Plastic Casper White Casper White (GU12-09)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- FORTEX FORTIFLEX Feeder Small 5Qt Burgundy (SF-6 BURG)
- LOGO BRANDS St Louis Cardinals Flipside Powder Coat Coolie (527-SCOOLP-34)
- FIMCO Nylon Pipe Plug, 1/2 In. (5102024)
- FIMCO U Bolt, 5/16 In-18 x 1-1/2 In x 2-3/16 In (5034065)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. (5005021)
- MI-T-M Pump, 4 gpm 4000 psi (3-0075)
- Fimco Pressure Washer Parts