Shop All Lawn & Garden Sprayers
Fimco
Sprayer, Tank Capacity 65 gal, 47" L
Mfr # 3PT-65-NR-7
Zoro # G707200045
product price: $1,157.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Tank Material Polymer
- Hose Length 25 ft
- Tank Capacity 65 gal
- Height 30 ft
- Hose Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 3PT-65-NR-7
- Zoro # G707200045
- UPC # 733029122681
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft |
Height | 30 ft |
Opening Size | 5 in |
Width | 33 in |
Length | 47 in |
Details
Tank Material | Polymer |
Item | Sprayer |
Tank Capacity | 65 gal |
Hose Material | EPDM Rubber |
Drain | Full Length Drain Sump |
Application | Used for Applying Pesticides, Herbicides, and Fertilizer. |
Spray Distance Horizontal | 45 ft |
Spray Distance Vertical | 30 ft |
Includes | Plumbing to Attach to A PTO Roller Pump |
Nozzle Type | 7 Fold |
Description
Sprayer, Tank Capacity 65 gal, Not Applicable PSI, Hose Length 25 ft, Hose Material EPDM Rubber, Spray Distance Vertical 30 ft, Spray Distance Horizontal 45 ft, 5 in Opening Size, Nozzle Type 7 Fold, Tank Material Polymer, Drain Full Length Drain Sump, Application Used for Applying Pesticides, Herbicides, and Fertilizer., Includes Plumbing to Attach to A PTO Roller Pump, Length 47 in, Width 33 in, Height 30 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYGUARD IGR Nyguard IGR Concentrate (140ml) (2482A-F14)
- BOCA JUNIORS Boca Juniors FLAGBJ Flag (FLAGBJ)
- LASALLE BRISTOL LaSalle Bristol 66N4AB Waste Valve Assembly - 3" (66N4AB)
- MILWAUKEE TOOL 9 in. Replacement Brush Cutter Blade for M18 FUEL QUIK-LOK Brush Cutter Attachment (49-16-2757)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-PM)
- FIMCO 65 gal. Utility Vehicle Sprayer, 25 ft. Hose Length (UTV-65-BL)
- FIMCO 15 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-15-2QR)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-HV)
- FIMCO 15 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-14-PM)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- SPRAYMATE Backpack Sprayer, 0.4 gpm Flow Rate, 4 gal (SMSAAH-2)
- Fimco Lawn Sprayers & Accessories