Shop All Sprayer Accessories
Fimco
Sprayer Parts, Rubber
Mfr # 7772134
Zoro # G303658172
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With FIMCO LG-3025-QR Sprayer
- Accessory Type Sprayer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 7772134
- Zoro # G303658172
- UPC # 733029120663
- Country of Origin China
- Category Sprayer Accessories
Details
Item | Sprayer Parts |
Material | Rubber |
For Use With | FIMCO LG-3025-QR Sprayer |
Accessory Type | Sprayer Parts |
Description
Sprayer Parts, Material Rubber, 1 in x 3 in x 5 in, 3/8 in, For Use With FIMCO LG-3025-QR Sprayer, Flow Rate 5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84" (55-700-031501-00)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- FIMCO Nozzle Clamp, 1" (5277923)
- FIMCO Roller Pump with Torque Chain (6500C-TAQ)
- FIMCO Fimco Bypass Hose for 25- and 30-gal. Fimco Sprayers (7772130)
- FIMCO Fimco Adapter, Poly 1/2" FNPT x 1/2" FNPT (5010236)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772098)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- TEEJET Round Boom Clamp, 1", PK2 (PK-QJ111-1)
- Fimco Lawn Sprayers & Accessories