Shop All Sprayer Accessories
Fimco
Sprayer Parts, Rubber
Mfr # 7772130
Zoro # G603658148
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Size 2 1/4 in x 3 5/8 in x 6 in, 3/8 in
- For Use With FIMCO 25, 30 Gallon Sprayers
- Flow Rate 5 gpm
- Accessory Type Sprayer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 7772130
- Zoro # G603658148
- UPC # 733029120618
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 2 1/4 in x 3 5/8 in x 6 in, 3/8 in |
Details
Item | Sprayer Parts |
Material | Rubber |
For Use With | FIMCO 25, 30 Gallon Sprayers |
Flow Rate | 5 gpm |
Accessory Type | Sprayer Parts |
Description
Sprayer Parts, Material Rubber, 2 1/4 in x 3 5/8 in x 6 in, 3/8 in, For Use With FIMCO 25, 30 Gallon Sprayers, Flow Rate 5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Solenoid 24-Volt (57041)
- GRANDPA GUS 's 4 Oz. All Natural Tick Repellent Pump Spray (GTK-4-12)
- CRAFTSMAN Corded Handheld Leaf Blower, 120 V, 6.7 lbs (CMEBL710)
- MOTHER EARTH Root Down Strt Mix 4.4Lb (HGC733957)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- FIMCO Sprayer Tank Lid and Tether (7771826)
- FIMCO Valve Sub Assembly (5274806)
- FIMCO Cap with Washer, PK2 (7771956)
- FIMCO Manifold Kit (7771967)
- CHAPIN HOSE 28"" REPLACEMENT KIT (6-2001)
- Fimco Sprayer Accessories