Shop All Sprayer Accessories
Fimco
Sprayer Parts, Plastic/Stainless Steel
Mfr # 7772147
Zoro # G503658118
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15, 25, 40 Gallon Brush Buster Spot Sprayers, Weed Wrangler 15 Gallon Spot Sprayer
- Flow Rate 8 gpm
- Accessory Type Sprayer Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 7772147
- Zoro # G503658118
- UPC # 733029122117
- Country of Origin China
- Category Sprayer Accessories
Details
Item | Sprayer Parts |
For Use With | 15, 25, 40 Gallon Brush Buster Spot Sprayers, Weed Wrangler 15 Gallon Spot Sprayer |
Flow Rate | 8 gpm |
Accessory Type | Sprayer Parts |
Description
Sprayer Parts, Material Plastic/Stainless Steel, 3/8 in, For Use With 15, 25, 40 Gallon Brush Buster Spot Sprayers, Weed Wrangler 15 Gallon Spot Sprayer, Flow Rate 8 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Protective Cover, for 24" Snow Blower (SJCVR-24)
- CANNON Cannon 1907060 Top / Side Mount Adapter for Rod Holder (1907060)
- FIMCO Double Hose Shank, 3/8", PK2 (7771948)
- MTD Rod-Belt Keeper (747-05065)
- FIMCO Replacement Tips, PK2 (7771768)
- FIMCO Fimco Bypass Hose for 25- and 30-gal. Fimco Sprayers (7772130)
- FIMCO Double Hose Shank Nozzle (7771955)
- FIMCO Worm Driven Hose Clamp, SS, 3/8"-1/2" (5206052IM)
- FIMCO Sprayer Tank Lid and Tether (7771826)
- FIMCO Fimco 7527591 Port Fittings for Sprayer Pump (7527591)
- CHAPIN Chapin Optional .5 gpm Brass Fan Nozzle for Dripless Sprayer Wand (1423504)
- Fimco Lawn Sprayers & Accessories