Shop All Sprayer Hoses
Fimco
Sprayer Hose
Mfr # 5550010
Zoro # G902697442
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Height 13.25
- Width 25
- Outside Diameter 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5550010
- Zoro # G902697442
- UPC # 733029107633
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Length | 25 |
Height | 13.25 |
Width | 25 |
Outside Diameter | 45 |
Description
This EPDM Rubber Sprayer Hose is spiral braided for durability and lasso-resistant to handle working pressures up to 150 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- STENS New 102-569-10 Air Filter Shop Pack For Echo A226000032, A226000031 (102-569-10)
- LANDSCAPERS SELECT Connect Fem Quick Poly 3/4In (GC520)
- MTD Trailshield (731-06874)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550002)
- FIMCO Sprayer Hose (5550001)
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- SILICA SLAYER Hose, Plastic, 5 ft, For FZSAAH (FZRACJ)
- Fimco Lawn Sprayers & Accessories