Shop All Sprayer Hoses
Fimco
Sprayer Hose
Mfr # 5550003
Zoro # G102697440
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Height 4.5
- Width 22
- Outside Diameter 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5550003
- Zoro # G102697440
- UPC # 733029107602
- Country of Origin United States
- Category Sprayer Hoses
Dimensions
Length | 22 |
Height | 4.5 |
Width | 22 |
Outside Diameter | 21 |
Description
This EPDM Rubber Sprayer Hose is spiral braided for durability and lasso-resistant to handle working pressures up to 150 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375 (320-375)
- ZORO SELECT Pneumatic Tire, For Use With Mfr. Model Number: 10F635 (TTYTL3154629G)
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG31)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EBG)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- FIMCO Sprayer Hose (5550010)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Sprayer Hose (5550002)
- FIMCO Sprayer Hose (5550001)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- UDP 38 ID X 50 FT Suitable for use with aqueousbased agricultural chemicals (TA1508002)
- Fimco Lawn Sprayers & Accessories