Shop All Sprayer Hoses
Fimco
Sprayer Hose, 1/2 In. x 14 In.
Mfr # 5020010
Zoro # G4761233
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 x 14 in
- For Use With 25 gal AVT Boom Sprayers
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5020010
- Zoro # G4761233
- UPC # 733029107121
- Country of Origin China
- Category Sprayer Hoses
Dimensions
Size | 1/2 x 14 in |
Details
Item | Sprayer Hose |
For Use With | 25 gal AVT Boom Sprayers |
Material | Rubber |
Description
Sprayer Hose, For Use With 25 gal AVT Boom Sprayers, Size 1/2 x 14 in, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON FENCE STRETCHER 8.63 in. H (56576)
- OREGON Rake Tooth Blade Set (40-703)
- CUMINGS FISHING NET 20"" (I-BFN-20)
- LOGO BRANDS New York Giants Economy Canopy (621-39E)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- FIMCO Sprayer Hose (5550002)
- FIMCO Sprayer Hose (5550001)
- FIMCO Sprayer Hose (5550010)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- FIMCO Reinforced Rubber Sprayer Hoses (5020159)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- Fimco Sprayer Hoses