Shop All Lawn & Garden Sprayers
Fimco
Sprayer 12 V, 4 gpm, 45 psi, 25 gal
Mfr # ATV-25-700-PRO
Zoro # G203658128
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material Polymer
- Drain Yes
- Hose Material Rubber
- Nozzle Type Adjustable Cone Shaped Pattern
- Length 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # ATV-25-700-PRO
- Zoro # G203658128
- UPC # 733029117434
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Length | 56 in |
Details
Tank Material | Polymer |
Item | Sprayer 12 Volt |
Drain | Yes |
Hose Material | Rubber |
Nozzle Type | Adjustable Cone Shaped Pattern |
Description
Sprayer 12 Volt, Tank Capacity 25 gal, Flow Rate 4 gpm, 45 psi PSI, Hose Length 25 ft, Hose Material Rubber, Spray Distance Vertical 27 ft, Spray Distance Horizontal 38 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, Tank Material Polymer, Drain Yes, Application Agricultural Application, Industrial Application, Liquid Application, Includes Alligator Clips, Anti-Drip Strainer, On/Off Switch, Length 56 in, Width 20 in, Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Shaft-Blade 8.75, Center (T60) (B100C)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- STENS Tire For Kenda 24371031, Toro 28-3680 Max Load Capacity 695 Lawn Mowers (160-668)
- FIMCO 60 Gallon Sprayer Tank, Elliptical (5169275)
- FIMCO Spot Sprayer 15 Gal (5301302)
- FIMCO Sprayer, Tank Polymer, Capacity 65 gal (3PT-65-6R-7)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-700-QR)
- FIMCO 15 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-15-2QR)
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- VICTORY Electrostatic Handheld Sprayer, Cordless (VP200ES)
- Fimco Lawn & Garden Sprayers