Shop All Lawn & Garden Sprayers
Fimco
Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal
Mfr # LG-25-PRO
Zoro # G803658153
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Tank Material Polymer
- Nozzle Type Adjustable Cone Shaped Pattern
- Height 18 in
- Spray Distance Vertical 27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-25-PRO
- Zoro # G803658153
- UPC # 733029116864
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft |
Height | 18 in |
Width | 19 in |
Opening Size | 5 in |
Length | 40 in |
Details
Item | Sprayer 12 Volt |
Tank Material | Polymer |
Nozzle Type | Adjustable Cone Shaped Pattern |
Tank Capacity | 25 gal |
Spray Distance Vertical | 27 ft |
Application | Agricultural Application, Industrial Application, Liquid Application |
Drain | Yes |
PSI | 100 psi |
Spray Distance Horizontal | 38 ft |
Flow Rate | 2.2 gpm |
Includes | Alligator Clips, On/Off Switch |
Hose Material | Rubber |
Description
Sprayer 12 Volt, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 100 psi PSI, Hose Length 25 ft, Hose Material Rubber, Spray Distance Vertical 27 ft, Spray Distance Horizontal 38 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, Tank Material Polymer, Drain Yes, Application Agricultural Application, Industrial Application, Liquid Application, Includes Alligator Clips, On/Off Switch, Length 40 in, Width 19 in, Height 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Elite Chair (609-12E)
- ZORO SELECT 19 ft 10 in x 29 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC30)
- RV DESIGNER RV Designer S811 Dual AC Self-Contained Outlet With Cover-Plate - White (S811)
- PET ADOBE Pet Adobe Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown) (444559FET)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 40 gal (BR-40-SP-EC)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 15 gal (BR-15-SP-EC)
- FIMCO 20 gal. 2 Nozzle ATV Sprayer, 15 ft. Hose Length (ATV-20-2QR)
- FIMCO 45 gal. Utility Vehicle Sprayer, 25 ft. Hose Length (UTV-45-7)
- FIMCO 30 gal. Spot Sprayer, 15 ft. Hose Length (LG-30-EC)
- FIMCO 25 gal. 7 Nozzle Deluxe ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (ATV-25-71-QR)
- CARDINAL 435 PSI Backpack Sprayer 5 Gallon for Pest Control with Mist Gun (CPS435 + CG)
- Fimco Lawn Sprayers & Accessories