Shop All Lawn & Garden Sprayers
Fimco
Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal
Mfr # BR-25-SP-EC
Zoro # G503658170
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material Polymer
- Nozzle Type Adjustable Cone Shaped Pattern
- Flow Rate 2.2 gpm
- Hose Material Rubber
- Drain Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # BR-25-SP-EC
- Zoro # G503658170
- UPC # 733029120755
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Length | 32 in |
Details
Tank Material | Polymer |
Item | Sprayer 12 Volt |
Nozzle Type | Adjustable Cone Shaped Pattern |
Flow Rate | 2.2 gpm |
Hose Material | Rubber |
Drain | Yes |
Description
Sprayer 12 Volt, Tank Capacity 25 gal, Flow Rate 2.2 gpm, 100 psi PSI, Hose Length 15 ft, Hose Material Rubber, Spray Distance Vertical 16 ft, Spray Distance Horizontal 30 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, Tank Material Polymer, Drain Yes, Application Liquid Application, Includes Alligator Clips, On/Off Switch, Length 32 in, Width 15 in, Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ignition Module (62 584 48-S)
- BRIGGS & STRATTON Screw, 691061 (691061)
- IGLOO Soft Sided Cooler, 22 qt, 9 1/4 in (66124)
- FLITZ Tumbler/Media Additive - 7.6 oz. Bottle (TA 04885)
- FIMCO 15 gal. Manifold Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-14-SM)
- FIMCO 15 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-15-EC)
- FIMCO 25 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-EC)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 40 gal (BR-40-SP-EC)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- FIMCO 40 gal. Utility Vehicle Sprayer, Corrosion Resistant Polyethylene Tank, 15 ft. Hose Length (UTL-40-12V-BL)
- CHAPIN 2 gal. Premier Series Pro Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (1253)
- Fimco Lawn Sprayers & Accessories