Shop All Lawn & Garden Sprayers
Fimco
Spot Sprayer, Tank Capacity 45 gal, 38" L
Mfr # LG-45-SS
Zoro # G607200046
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 45 gal
- Tank Material Polymer
- Hose Length 25 ft
- Fill Opening Size 5 in
- Max Sprayer Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-45-SS
- Zoro # G607200046
- UPC # 733029123800
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft |
Fill Opening Size | 5 in |
Height | 25 ft |
Width | 23 3/4 in |
Length | 38 in |
Details
Sprayer Tank Capacity | 45 gal |
Tank Material | Polymer |
Max Sprayer Pressure | 60 psi |
Item | Spot Sprayer |
Spray Distance Horizontal | 40 ft |
Flow Rate | 4.5 gpm |
Hose Material | EPDM Rubber |
Drain | Full Length Drain Sump |
Application | Used for Applying Pesticides, Herbicides, and Fertilizer. |
Spray Distance Vertical | 25 ft |
Nozzle Type | Adjustable Pattern Tip |
Description
Spot Sprayer, Tank Capacity 45 gal, Flow Rate 4.5 gpm, 60 psi PSI, Hose Length 25 ft, Hose Material EPDM Rubber, Spray Distance Vertical 25 ft, Spray Distance Horizontal 40 ft, 5 in Opening Size, Nozzle Type Adjustable Pattern Tip, Tank Material Polymer, Drain Full Length Drain Sump, Application Used for Applying Pesticides, Herbicides, and Fertilizer., Length 38 in, Width 23 3/4 in, Height 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Diversitech CP-22LP Condensate Low Profile Pump - 22 ft. Lift, 120V (CP-22LP)
- MADRAX Bike Rack, 2-Sided, 4-Bike, 32 in., Silver (UT160-4-G)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- MTD Grassbag Asm-21 T (964-04150B)
- FIMCO Spot Sprayer, Tank 65 gal, 44 3/4" L (LG-65-HP)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280-H)
- FIMCO 30 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-30-SM)
- FIMCO 15 gal. Manifold Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-14-SM)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO 25 gal. ATV Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-3025-QR)
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- Fimco Lawn & Garden Sprayers