Shop All Pressure Switches
Fimco
Pressure Switch, Plastic, Size 4 3/8
Mfr # 7772101
Zoro # G507195152
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 4 3/8 in
- For Use With 1.0/1.2 gpm Pumps, 3.8/4.5 gpm Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 7772101
- Zoro # G507195152
- UPC # 733029118691
- Country of Origin China
- Category Pressure Switches
Dimensions
Size | 4 3/8 in |
Details
Item | Pressure Switch |
Material | Plastic |
For Use With | 1.0/1.2 gpm Pumps, 3.8/4.5 gpm Pumps |
Description
Pressure Switch, For Use With 1.0/1.2 gpm Pumps, 3.8/4.5 gpm Pumps, Size 4 3/8 in, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- LEVITON Receptacle (16342-W)
- SQUARE D Miniature Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- YORK SOURCE1 Switch Pres Air 090 On Fall Spno (S1-02435286000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- YORK SOURCE1 Switch Pres Air 050 On Fall Spno (S1-02435271000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- IFM Pressure Switch, (2) SPST, 0 to 1450 psi (PK6222)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GQG3)
- Fimco Switches