Shop All Pressure Washer Parts
Fimco
Nylon Pipe Plug, 1/2 In.
Mfr # 5102024
Zoro # G4674187
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2 in
- For Use With 40 Gal. Skid Sprayers
- Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5102024
- Zoro # G4674187
- UPC # 733029103826
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size | 1/2 in |
Details
Item | Nylon Pipe Plug |
For Use With | 40 Gal. Skid Sprayers |
Type | MNPT |
Description
Nylon Pipe Plug, MNPT, Size 1/2 In, For Use With 40 Gal. Skid Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Propane Gas Fire Pit, SLFPTL (SLFPTL)
- AFTERMARKET Seal fits Various Makes Models Listed Below CR17617 (204002)
- WESTWARD Hose Repair Kit, Male/Female, 3/4 In Hose (4KG67)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 12"L (30-2153)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- FIMCO Boom Extension Spring (5019228)
- FIMCO Hose Clamp, 3/8 In. (5051114)
- FIMCO Nylon Tee, 1/2 In. (5086003)
- MI-T-M Washer, 8-0427 (8-0427)
- Fimco Pressure Washer Parts