Shop All Sprayer Accessories
Fimco
NPT Kit Fitting, 1/2 In.
Mfr # 5168832
Zoro # G4751817
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- For Use With 25 gal AVT Boom Sprayers
- Accessory Type Male NPT Kit Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5168832
- Zoro # G4751817
- UPC # 733029103451
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 1/2 in |
Details
Item | Male NPT Kit Fitting |
For Use With | 25 gal AVT Boom Sprayers |
Accessory Type | Male NPT Kit Fitting |
Description
Male NPT Kit Fitting, For Use With 25 gal AVT Boom Sprayers, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHIEK SPORTS Schiek Sports 540P Pink Womens -Gel- Lifting Gloves with Wrist Wraps - XS (540P)
- ZORO SELECT Pennants, Polyethylene, Orange, 100 ft. (PL-2 OR)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- BLACK & DECKER 18 in. Electric Hedge Trimmer (BEHT200)
- FIMCO Nylon Sprayer Hose Cap, 3/4 In. (5046132)
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- FIMCO Worm Driven Hose Clamp, SS, 1"-1/4" (5216052IM)
- FIMCO Replacement Check Strainer, 50 Mesh (5143543)
- FIMCO Fimco Intake Sub-Assembly (5275877)
- FIMCO Hose Barb Port Fittings, 3./8", PK2 (7771913)
- CHAPIN Chapin 20" Replacement Sprayer Wand (2308120)
- Fimco Lawn Sprayers & Accessories