Shop All Sprayer Accessories
This Product is Discontinued
Fimco
Manifold Kit (Discontinued)
Mfr # 7771967
Zoro # G2634657
This Product is Discontinued
Key Features
- For Use With Fimco Sprayers
- Application Replacement Part
- Fits Brand Fimco(R)
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 7771967
- Zoro # G2634657
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Length | 10 in |
Details
Item | Manifold Kit |
For Use With | Fimco Sprayers |
Application | Replacement Part |
Fits Brand | Fimco(R) |
Description
Manifold Kit, Fits Brand Fimco(r), Includes Fittings, Screws, For Use With Fimco Sprayers, Application Replacement Part, Length 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.