Shop All Pressure Washer Parts
Fimco
Machine Screw, 24 In. x 5/8 In.
Mfr # 5117167
Zoro # G4726906
product price: $0.34
/ea
Sold in multiples of 27 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in x 5/8 in
- Type 10 Tread
- For Use With All Fimco Spot Sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5117167
- Zoro # G4726906
- UPC # 733029103628
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Dimensions
Size | 24 in x 5/8 in |
Details
Item | Machine Screw |
Type | 10 Tread |
For Use With | All Fimco Spot Sprayers |
Description
Machine Screw, 10 Tread, Size 24 In x 5/8 In, For Use With All Fimco Spot Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- LOCKEY USA Lockey Steel Gate Box for Use with 2900, 2930, 2950, and 2985 (GB900+)
- STENS Hi-Lift Blade Fits Oem - Gravely Gr1334Fx Pm34M 9082400 320-510 (320-510)
- AP PRODUCTS AP Products 011-398 Flexible Vinyl Screw Cover, Polar White (011-398)
- FIMCO Suction Line Ball Strainer, 3/8 In. (5116346)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FIMCO Nylon Tee, 1/2 In. (5010193)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Nylon Fitting, 3/8 In. x 1/2 In. (5067021)
- A.R. NORTH AMERICA Kit Rail Low XW (AR2748)
- Fimco Pressure Washer Parts