Shop All Pressure Washer Parts
Fimco
Machine Screw, 24 In. x 3/8 In.
Mfr # 5117293
Zoro # G4140543
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 3/8 in
- For Use With All Fimco Spot Sprayers
- Type 10 Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5117293
- Zoro # G4140543
- UPC # 733029103192
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size | 24 x 3/8 in |
Details
Item | Machine Screw |
For Use With | All Fimco Spot Sprayers |
Type | 10 Tread |
Description
Machine Screw, 10 Tread, Size 24 x 3/8 In, For Use With All Fimco Spot Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS 8OZ LIQUID PLANT FOOD 10-10-10 (108)
- MTD Carburetor (BS-594593)
- MTD Rectifer-Regulator (31750-Z2E-803)
- FOREMOST DRY TOP TARP CANVAS 8 ft x 10 ft Tarp, Olive (60810)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Flange Lock Screw (5034531)
- FIMCO Nylon Tee, 1/2 In. (5010193)
- FIMCO Nylon Tee, 1/2 In. (5086003)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- Fimco Pressure Washer Parts