Shop All Pressure Washer Parts
Fimco
Machine Screw, 24 In. x 3/4 In.
Mfr # 5117176
Zoro # G4718287
product price: $0.34
/ea
Sold in multiples of 27 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25 Gal. AVT Boom Sprayers
- Size 24 in x 3/4 in
- Type 10 Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5117176
- Zoro # G4718287
- UPC # 733029104052
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Dimensions
Size | 24 in x 3/4 in |
Details
Item | Machine Screw |
For Use With | 25 Gal. AVT Boom Sprayers |
Type | 10 Tread |
Description
Machine Screw, 10 Tread, Size 24 In x 3/4 In, For Use With 25 Gal. AVT Boom Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- MTD Bail Assembly W/Ov (631-05506A)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- FIMCO Tank Lid Lanyard, 8 In. (5058170)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Nylon Tee, 1/2 In. (5086003)
- FIMCO Flange Lock Screw (5034531)
- FIMCO Hose Clamp, 3/8 In. (5051114)
- FIMCO Nylon Tee, 1/2 In. (5010193)
- A.R. NORTH AMERICA Seal Ring (AR480671)
- Fimco Pressure Washer Parts