Shop All Pressure Washer Parts
Fimco
Hex Cap Screw, 3/8 In. x 1 1/4 In.
Mfr # 5034101
Zoro # G4744022
original price:
$1.45
11% off
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 16 Tread
- For Use With 40 Gal. Skid Sprayer
- Size 3/8 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 5034101
- Zoro # G4744022
- UPC # 733029105806
- Country of Origin Taiwan, Province of China
- Category Pressure Washer Parts
Dimensions
Size | 3/8 in x 1 1/4 in |
Details
Item | Hex Cap Screw |
Type | 16 Tread |
For Use With | 40 Gal. Skid Sprayer |
Description
Hex Cap Screw, 16 Tread, Size 3/8 In x 1 1/4 In, For Use With 40 Gal. Skid Sprayer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS KleenUp Grass & Weed Killer Concentrate 32 oz (753)
- RACK’EM RACKS RackEm Racks 7010 Vertical 6-rod fishing rod rack - economy (7010)
- NYLABONE Healthy Edibles Lng Lstng Roast Beef/Chi (NE802MVP12P)
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- FIMCO Reducer Nipple, 1/2 In. x 3/8 In. (5011128)
- FIMCO Nylon Adapter, 1/2 In. x 3/4 In. (5005021)
- FIMCO Machine Screw, 24 In. x 1 In. (5117168)
- FIMCO Suction Line Ball Strainer, 3/8 In. (5116346)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- FIMCO Nylon Tee, 1/2 In. (5086003)
- CHAMPION Isolator Foot (0J8836)
- Fimco Pressure Washer Parts