Shop All Sprayer Accessories
Fimco
Fimco Swivel Nut, 3/4" FNPT Nylon
Mfr # 5006056
Zoro # G702694313
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75
- Width 1.25
- Outside Diameter 0.01
- Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5006056
- Zoro # G702694313
- UPC # 733029104120
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 0.75 |
Width | 1.25 |
Outside Diameter | 0.01 |
Length | 1.25 |
Description
Fimco 3/4" FNPT nylon swivel nut for Fimco 40-gal. skid sprayer (Item # 134449).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-120808)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- BEKAERT BEKAERT 187244 Double Barbed Fence Staples, 1-3/4 in, 8 ga (658132)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- FIMCO Valve Sub Assembly (5274806)
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- FIMCO Drain Plug (5274373)
- FIMCO Check Valve Kit for 2.1 High Flo Pump (7771833)
- FIMCO Oval Tank, Polyethelene, Flat Bottom, 30gal (5169244)
- FIMCO Fimco Filter Valve Assembly, 1/2" HB x 1/2" Port (5275570)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- Fimco Lawn Sprayers & Accessories