Shop All Sprayer Accessories
Fimco
Fimco Sprayer Hose, 1/2" x 18"
Mfr # 5020324
Zoro # G102694296
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75
- Height 0.75
- Length 15
- Outside Diameter 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # 5020324
- Zoro # G102694296
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 0.75 |
Height | 0.75 |
Length | 15 |
Outside Diameter | 0.13 |
Description
Fimco 1/2" x 18" hose for Fimco 40-gal. skid sprayer (Item # 134449).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Red, 6 Yard Roll/Box (10-1001)
- A & I PRODUCTS V-Idler 3.05" x3" x1" (A-B1AY96)
- MTM HYDRO MTM Hydro 4000 psi M407 Pressure Washing Gun Kit with Rubber Hose and Wand (41.0294)
- DIXON Male GHT x MNPT, 1/2", Adapter (5081208C)
- FIMCO Fimco Filter Valve Assembly, 1/2" HB x 1/2" Port (5275570)
- FIMCO Nozzle Clamp, 1" (5277923)
- FIMCO Worm Driven Hose Clamp, SS, 5/8"-3/4" (5210052IM)
- FIMCO Fimco Hose Barb, Poly 1/2" (5149035)
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- FIMCO Fimco 96"L Lead Wire Assembly (5274443)
- TOMAHAWK POWER Elbow Spare Part for TMD14 Backpack Fogger (TMD14-ELBOW)
- Fimco Sprayer Accessories