Shop All Lawn & Garden Sprayers
Fimco
Brush Buster 15 Gallon Spot Sprayer
Mfr # BR-15-SP-EC
Zoro # G403658164
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft
- Wand Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # BR-15-SP-EC
- Zoro # G403658164
- UPC # 733029121561
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Width | 15 in |
Height | 16 in |
Length | 32 in |
Description
The FIMCO Brush Buster 15 Gallon Spot Sprayer is built to handle the harsher chemicals most widely used to control tougher invasive species such as woody plants and vines. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo Pro Series 2.2 GPM 12 Volt Pump. The Lever Grip Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 30 feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best sprayer for controlling hard to kill weeds and brush in pastures, wind breaks, food plots and industrial sites.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 50 Feet Sprinkler/Soaker Hose (6870005)
- VALTERRA Phoenix Faucets PF214349 Two-Handle 8" Tub/Shower Diverter Faucet w Shower Head Kit-Plastic, Chrome (PF214349)
- INTERSTATE PNEUMATICS Steel Braid Black Rubber Pressure Washer Hose, 3/8" x 50 ft with 3/8" MNPT Fittings, 4000 PSI (PW7201)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-117-010401-00)
- FIMCO Brush Buster 40 Gallon Spot Sprayer (BR-40-SP-EC)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 25 Gallon ATV Sprayer, 3 Nozzle, Broadcast Boom (LG-3025-QR)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO 10 Gallon Standard Spot Sprayer, 1.2 GPM (LG-10-EC)
- SPRAYERS PLUS 2 gal. Acid Compression Sprayer, 51" Hose Length (CS-20ACID)
- Fimco Lawn Sprayers & Accessories