Shop All Spreaders
Fimco
145 lb. capacity ATV Dry Material Broadcast Spreader
Mfr # ATV-DMS-12V
Zoro # G4048703
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 145 lb
- Spread Width 5 to 45 ft
- Drop Type 1 Hole
- Flow Control Variable Speed
- For Use With Bait, Fertilizer, Granular Fungicides, Granular Herbisides, Granular Insectisides, Grass Seed, Ice Melting Pellets, Pellets, Powders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 5 to 45 ft |
Details
Item | ATV Dry Material Broadcast Spreader |
Capacity | 145 lb |
Drop Type | 1 Hole |
Flow Control | Variable Speed |
For Use With | Bait, Fertilizer, Granular Fungicides, Granular Herbisides, Granular Insectisides, Grass Seed, Ice Melting Pellets, Pellets, Powders |
Includes | Motor Speed Control |
Frame | Coated Steel |
Capacity Range (Lb.) | Large |
Features | 12 V Motor, Stainless Steel Radial 6-Blade Fan |
Powered By | 12V DC |
Description
With a 12 V motor, the FIMCO 145 lb. ATV Dry Material Broadcast Spreader is ideal for spreading dry materials such as grass seed and fertilizer on your lawn. The stainless steel radial 6-blade fan spreads materials over a wide area, up to 45 ft. in width. It has a variable speed control system that allows you to adjust the flow of material according to your needs. This lawn spreader has a drop type with 1 hole for added convenience when applying materials. The coated steel frame provides stability while you work, while the power source is 12 V DC. For anyone looking for an easy way to apply dry materials on their lawns, this FIMCO 145 lb. ATV Dry Material Broadcast Spreader is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXAIR VENT For Maxxfan Plus 4700K 03650K And Maxxfan Deluxe 8700K 8900K Models (00A03650K)
- GRILL MARK Grill Brush 1 pk (60306ACE)
- A.R. NORTH AMERICA Pump, 4/2000 1750RPM (7922)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- FIMCO 12V Pull-Behind ATV Spreader (DMS-TR-12V-2.2)
- FIMCO Fimco Variable-Speed Controller for 12V Spreaders (5275918)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- CHAPIN 100 lb. capacity Broadcast Spreader (82108B)
- GL ENTERPRISES 3.5 x 6 in. Giant Plastic Spreader (GLE-1206)
- WESTWARD 70 lb. capacity Broadcast Spreader (10F636)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- Fimco Spreaders