Shop All Lawn & Garden Sprayers
Fimco
8 Gallon Wheeled Spot Sprayer, 1.2 GPM
Mfr # LG-8-P
Zoro # G2635007
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 8 gal.
- Type Lawn and Garden
- Sprayer Pressure Release No
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-8-P
- Zoro # G2635007
- UPC # 733029007841
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 23 in |
Width | 17 in |
Length | 19 in |
Details
Sprayer Tank Capacity | 8 gal. |
Type | Lawn and Garden |
Sprayer Pressure Release | No |
Tank Material | Polyethylene |
Wand Material | Aluminum |
Nozzle Spray Pattern | Adjustable |
Max Sprayer Pressure | 60 PSI |
Item | Wheeled Spot Sprayer |
Application | Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering |
Nozzle Type | Adjustable Cone |
Spray Distance Vertical | 15 ft |
Includes | 12 Volt Rechargeable Battery and Charger, 12 Volt Pump, Adjustable Lever Grip Spray Wand, Collapsible Handle, 15 Feet of Coiled Hose, 8" Wheels, Durable Poly Tank |
Spray Distance Horizontal | 25 ft |
Flow Rate | 1.2 GPM |
Features | 12 Volt rechargeable battery, and charger 15 Feet of coiled hose gives you the length necessary to reach tight areas, around buildings and other obstacles Collapsible handle for easy transport, maneuvering and storage Durable 8 Gallon blow molded tank features UV stabilizers and 5 inch lid for easy filling Lever grip spray wand features an aluminum lance and an adjustable polymer nozzle that delivers 25 feet of horizontal spray and 15 feet of vertical spray Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering |
Hose Material | Polyurethane |
Pump | Diaphragm |
Adjustable Nozzle | Yes |
Description
The FIMCO 8 Gallon Wheeled Spot Sprayer is ideal for small scale liquid pest control application in confined areas. The UV resistant, molded polymer tank sits on 8 inch wheels with a collapsible handle. This model lawn and garden sprayer features a 1.2 GPM Diaphragm Pump with 12 Volt rechargeable battery. The Lever Grip Spray Wand has an adjustable spray pattern with poly tip which adjusts from a stream to a cone and distributes up to 25 feet for horizontal spray, 15 feet of vertical spray and comes with 15 feet of coiled hose. This wheeled spot sprayer is the best sprayer for urban settings to control weeds, insects and diseases in bushes, hedges, and infested spots in lawns, flower gardens and parks along with pest control in buildings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Spider Away, #95022 (95022)
- KOHLER Gasket Carburetor (22 041 09-S)
- CORONA TOOLS Corona Clipper 4588414 Extendable Bypass Lopper (4588414)
- SPECTRACIDE Weed and Grass Killer (HG-97188)
- FIMCO Sprayer Tanks and Replacement Parts (5169262)
- FIMCO 25 Gallon ATV Sprayer, 2.4 GPM, 7 Nozzle (ATV-25-700-QR)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 30 Gallon Standard Spot Sprayer, 1.2 GPM (LG-30-EC)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- ROUNDUP 3 gal. Roundup Pro Sprayer, 50" Hose Length (190411)
- Fimco Lawn Sprayers & Accessories