Shop All Lawn & Garden Sprayers
Fimco
65 Gallon UTV Sprayer, 4.5 GPM, Broadcast
Mfr # UTV-65-BL
Zoro # G2633692
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # UTV-65-BL
- Zoro # G2633692
- UPC # 733029114327
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 36 in |
Height | 19 in |
Length | 48 in |
Description
The FIMCO 65 Gallon UTV Sprayer 4.5 GPM Broadcast Boom is designed to fit in the bed of a UTV and offers the versatility to spray tight spaces or larger areas. The UV resistant, molded polymer tank has a 5 inch Multi Lid with attached measuring cup for easy access and allows easy measurement of liquid product. This model features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet horizontal spray, 28 feet of vertical spray and comes with 25 feet of 3/8 inch hose. The 3 nozzle broadcast boom offers 36 feet of total spray coverage and each full coverage drip free Xtender spray tip nozzle sprays independently offering increased flexibility with precise liquid application. Our FIMCO exclusive manifold conveniently places pressure control and boom operation at your fingertips to fine tune your spray pattern. The best UTV sprayer for spraying small pastures and rural applications. The 65 gallon lawn and garden sprayer allows accurate and easy application of lawn care products with the versatility and efficiency needed to spray tight areas, around buildings, fence lines, trees, bushes or other obstacles as well as open fields, pastures and ditches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure, 2-person, Sand (40-011-012001-00)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Frame Holder / Remover / Lifter Grip Tool - Wooden Handle (GLFGRIP)
- BRIGGS & STRATTON Fuel Cap (84004416)
- JACTO Jacto Sprayer Replacement Trigger Valve Cap with O-ring (996058)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 25 Gallon ATV Sprayer, 4.5 GPM, 7 Nozzle Shielded Boom (ATV-25-71-QR)
- FIMCO 25 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM, 15 ft L Hose (LG-25-SM)
- FIMCO Spot Sprayer 15 Gal (5301302)
- FIMCO 65 Gallon Lawn and Garden Trailer Sprayer W/ 7 Nozzle Boom (TRL-65-12V-7)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-65-7)
- LANDSCAPERS SELECT Hose Sprayer (GM244)
- Fimco Lawn & Garden Sprayers