Shop All Lawn & Garden Sprayers
This Product is Discontinued
Fimco
60 gal. Gas Skid Sprayer, 25 ft. Hose Length (Discontinued)
Mfr # SK-61-4R
Zoro # G2634937
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 60 gal.
- Sprayer Type Skid
- Hose Length 25 ft.
- tank material Polyethylene
- Sprayer tank capacity 60 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # SK-61-4R
- Zoro # G2634937
- UPC # 733029003102
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Details
Sprayer Tank Capacity | 60 gal. |
Sprayer Type | Skid |
Item | Gas Skid Sprayer |
tank material | Polyethylene |
Sprayer tank capacity | 60 gal. |
Nozzle Spray pattern | Slide |
Sprayer type | Skid |
Description
Skid Sprayer,60 Gal,4-Roller Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.