Shop All Lawn & Garden Sprayers
This Product is Discontinued
Fimco
60 gal. 12V Skid Sprayer, Polyethylene Tank, 25 ft. Hose Length (Discontinued)
Mfr # SK-61-12V
Zoro # G8532027
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 60 gal.
- Sprayer Type Skid
- Hose Length 25 ft.
- Tank Material Polyethylene
- Tank Capacity 60 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # SK-61-12V
- Zoro # G8532027
- UPC # 733029003225
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Opening Size | 5 in |
Details
Item | 12V Skid Sprayer |
Sprayer Tank Capacity | 60 gal. |
Sprayer Type | Skid |
Tank Material | Polyethylene |
Tank Capacity | 60 gal |
Includes | Handgun with Adjustable Tip |
Application | Used for Applying Insecticides and Herbicides |
Spray Distance Horizontal | 35 ft |
Drain | Full Length Drain Sump |
Nozzle Type | Adjustable Cone Shaped Pattern |
PSI | 60 psi |
Hose Material | EPDM Rubber |
Flow Rate | 2.1 gpm |
Spray Distance Vertical | 25 ft |
Pump | Diaphragm |
tank material | Polyethylene |
Sprayer tank capacity | 60 gal. |
Sprayer type | Skid |
Description
Skid Sprayer, Tank Capacity 60 gal, Flow Rate 2.1 gpm, 60 psi PSI, Hose Length 25 ft, Hose Material EPDM Rubber, Spray Distance Vertical 25 ft, Spray Distance Horizontal 35 ft, 5 in Opening Size, Nozzle Type Adjustable Cone Shaped Pattern, Diaphragm, Tank Material Polyethylene, Drain Full Length Drain Sump, Application Used for Applying Insecticides and Herbicides, Includes Handgun with Adjustable Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.