Shop All Lawn & Garden Sprayers
Fimco
50 Gallon Pro Series Trailer Sprayer, 4.0 GPM, Broadcast
Mfr # LG-50-TRL-PRO-BL
Zoro # G303658127
product price: $1,433.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 50 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-50-TRL-PRO-BL
- Zoro # G303658127
- UPC # 733029117571
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 22 in |
Fill Opening Size | 5 in |
Height | 29 in |
Width | 41 in |
Length | 56 in |
Description
The FIMCO 50 Gallon Pro Series 3 Nozzle Broadcast Trailer Sprayer provides superior professional grade performance and is ideal for projects where harsh chemicals are necessary. The UV resistant, molded polymer tank is completely drainable and has a 5 inch FIMCO Exclusive Multi Lid with attached measuring cup for easy access and allows easy measurement of liquid product. Trailer Sprayer is equipped with turf tires for easy towing in most terrain. This model lawn and garden sprayer features the best in class High Flo 4.0 GPM Pro Series 12 Volt Pump with inline fuse protection and clear bowl strainer. The ergonomically designed 22” Pro Series High Pressure Spray Wand has an adjustable spray tip with integrated trigger lock to provide up to 38 feet of horizontal and 27 feet of vertical spray with 25 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. This 3 Nozzle Broadcast Boom distributes 36 feet of total spray coverage. Each full coverage drip free Boom X Tender spray tip nozzle sprays independently offering increased efficiency with precise liquid application. This versatile Pro Series sprayer is a premium upgrade designed for commercial use in business operations requiring small scale liquid applications. This pull-behind sprayer allows easy, accurate and consistent liquid application. The best trailer sprayer for controlling weeds and insects on ball fields, parks, acreages, food plots, pastures and small farms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- MTD Ring-Chute Crank (731-10348)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- ROSS Feeder Root Ross #1200C (12044)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- FIMCO 15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-PM)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- FIMCO 25 Gallon Standard Spot Sprayer, 2.4 GPM (LG-29-P)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-65-7)
- MATABI Easy Plus Battery Operated (83140)
- Fimco Lawn & Garden Sprayers