Shop All Lawn & Garden Sprayers
Fimco
50 Gallon Pro Series Trailer Sprayer, 4.0 GPM, 7 Nozzle
Mfr # LG-50-TRL-PRO
Zoro # G103658181
product price: $1,413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 50 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-50-TRL-PRO
- Zoro # G103658181
- UPC # 733029117441
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 22 in |
Fill Opening Size | 5 in |
Height | 29 in |
Opening Size | 5 in |
Wheel Dia. | 18 in |
Width | 41 in |
Length | 56 in |
Description
The FIMCO 50 Gallon Pro Series 7 Nozzle Trailer Sprayer provides superior professional grade performance and is ideal for projects where harsh chemicals are necessary. The UV resistant, molded polymer tank is completely drainable and has a 5 inch FIMCO Exclusive Multi Lid with attached measuring cup for easy access and allows easy measurement of liquid product. Trailer Sprayer is equipped with turf tires for easy towing in most terrain. This model lawn and garden sprayer features the best in class High Flo 4.0 GPM Pro Series 12 Volt Pump with inline fuse protection and clear bowl strainer. The ergonomically designed 22” High Pressure Spray Wand features an adjustable spray pattern no drip shut-off tip that can spray up to 38 feet of horizontal and 27 feet of vertical spray with 25 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. The folding 7 Nozzle Boom distributes 12 feet of total spray coverage. Each premium air inducted nozzle provides excellent drift control while still providing precise liquid application. The 110 degree spray angle from TeeJet’s AIXR boom tip produces a large air filled drop for uniform coverage in broadcast spraying. This versatile Pro Series sprayer is a premium upgrade designed for commercial use in business operations requiring small scale liquid applications. This pull-behind sprayer allows easy, accurate and consistent liquid application. The best trailer sprayer for controlling weeds and insects on ball fields, parks, acreages, food plots, pastures and small farms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- SNOW JOE Bliss Outdoors Rope Climber Swing W Carabiner Tree Strap (BH-318S)
- AMES #2 Irrigating Shovel (40104)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2LRK8)
- FIMCO 65 Gallon Lawn and Garden Trailer Sprayer W/ 7 Nozzle Boom (TRL-65-12V-7)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 25 Gallon Standard Spot Sprayer, 1.2 GPM (LG-25-EC)
- FIMCO 200 Gallon Skid Sprayer with Honda Engine (LSS-280-H)
- FIMCO 30 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-30-S)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- WINNIE INDUSTRIES Mosquito Sniper System, Mist Blower (WMIST)
- Fimco Lawn & Garden Sprayers