Shop All Lawn & Garden Sprayers
Fimco
45 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle
Mfr # UTV-45-7
Zoro # G2634508
Free Shipping & Returns
Not eligible for select promotions
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 45 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # UTV-45-7
- Zoro # G2634508
- UPC # 733029114839
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 31 in |
Height | 19 in |
Length | 46 in |
Description
The FIMCO 45 Gallon UTV Sprayer 4.5 GPM 7 Nozzle is designed to fit in the bed of a UTV and offers the versatility to spray tight spaces or larger areas. The UV resistant, molded polymer tank has a 5 inch Multi Lid with attached measuring cup for easy access and allows easy measurement of liquid product. This model features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet horizontal spray, 28 feet of vertical spray and comes with 25 feet of 3/8 inch hose. The 7 Nozzle boom offers 12 feet of total spray coverage and each air induction AIXR tip produces a flat spray pattern at a 110 degree angle to offer a precise drift resistant application. Our FIMCO exclusive manifold conveniently places pressure control and boom operation at your fingertips to fine tune your spray pattern. The best UTV sprayer for spraying small pastures and rural applications. The 45 gallon lawn and garden sprayer allows accurate and easy application of lawn care products with the versatility and efficiency needed to spray tight areas, around buildings, fence lines, trees, bushes or other obstacles as well as open fields, pastures and ditches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Thrott/Choke (946-04617)
- LOGO BRANDS Buffalo Bills Elite Chair (604-12E)
- STENS Set Screw Kit Includes 200 Pieces Lawn Mowers (415-323)
- MI-T-M 1/4M X M22 Screw Nipple (AW-0023-0491)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- FIMCO 25 Gallon Pro Series ATV Sprayer, 4.0 GPM, 7 Nozzle (ATV-25-700-PRO)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO Sprayer Tanks and Replacement Parts (5169262)
- FIMCO 10 Gallon Standard Spot Sprayer, 1.2 GPM (LG-10-EC)
- SOLO One-Hand Spritzer Sprayer, 1.5 qt. (415)
- Fimco Lawn Sprayers & Accessories