Shop All Lawn & Garden Sprayers
Fimco
45 Gallon Pro Series 3 Point Sprayer W/ 4 Nozzle Boom
Mfr # 3PT-45-PRO-4
Zoro # G603658162
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 45 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # 3PT-45-PRO-4
- Zoro # G603658162
- UPC # 733029122735
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft |
Wand Length | 22 in |
Fill Opening Size | 5 in |
Width | 24 in |
Height | 26 in |
Length | 40 in |
Description
The FIMCO 45 Gallon Pro Series 3 Point Sprayer provides superior professional grade performance and is designed to work with small to mid-size farm tractors. The UV resistant, molded polymer tank is completely drainable and has a 5 inch FIMCO Exclusive Multi Lid with attached measuring cup for easy access and allows easy measurement of liquid product. This model lawn and garden sprayer features a High Flo 12 Volt 2.2 GPM Pump. The 22" Pro Series Spray Wand with adjustable spray pattern no drip shut-off tip distributes up to 38 feet horizontal spray, 27 feet of vertical spray and comes with 25 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control and boom operation conveniently at your fingertips to fine tune your spray pattern. Built on a powder coated steel frame with a folding 4 Nozzle Boom, this model distributes 10 feet of total spray coverage. Each air induction AIXR boom tip produces a flat spray pattern at a 110 degree angle to offer a precise drift resistant application. This versatile Pro Series Sprayer is a premium upgrade designed for commercial use in business operations requiring small scale liquid applications. This 3-point hitch sprayer allows easy, accurate and consistent liquid application. The best tractor sprayer for controlling weeds and insects on ball fields, parks, acreages, food plots, pastures and small farms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PTO Switch (33-083)
- MTD Impeller Asm (753-08491)
- CUB CADET Air Cleaner Assembly (95110794)
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- FIMCO Spot Sprayer 15 Gal (5301302)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- FIMCO Spot Sprayer 25 Gal (5301063)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-PM)
- JACTO Backpack Sprayers (1210801)
- Fimco Lawn Sprayers & Accessories