Shop All Lawn & Garden Sprayers
Fimco
40 Gallon Utility Sprayer
Mfr # UTL-40-12V-BL
Zoro # G6148037
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,051.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 40 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # UTL-40-12V-BL
- Zoro # G6148037
- UPC # 733029003386
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 44 in |
Height | 30 in |
Length | 44 in |
Description
The FIMCO 40 Gallon Utility Sprayer 4.5 GPM Broadcast is designed to fit in the bed of a UTV and offers the versatility to spray tight spaces or larger areas. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 35 feet horizontal spray, 26 feet of vertical spray and comes with 25 feet of 3/8 inch hose. The 3 Nozzle boom offers 36 feet of total spray coverage and each full coverage drip free Xtender spray tip nozzle sprays independently offering increased flexibility with precise liquid application. Our FIMCO exclusive manifold conveniently places pressure control and boom operation at your fingertips to fine tune your spray pattern. The best UTV sprayer for spraying small pastures and rural applications. The 40 gallon lawn and garden sprayer allows accurate and easy application of lawn care products with the versatility and efficiency needed to spray tight areas, around buildings, fence lines, trees, bushes or other obstacles as well as open fields, pastures and ditches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Brush Pet Slicker LG (US7352 18)
- JACKS IMPORTS Apple Pelham Bit with Stainless Steel Rings 5-1/2" (212511P-5-1/2)
- MGK CO Nyguard 140ml IGR Insect Growth Regulator (061004)
- ECHO Blower, Battery, 56 V DC, Bare Tool (DPB-2500BT)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO 15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-15-2QR)
- FIMCO 30 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-30-S)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-45-7)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- FIELD KING 4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190328)
- Fimco Lawn & Garden Sprayers