Shop All Lawn & Garden Sprayers
Fimco
40 Gallon Super Spot Sprayer, 4.5 GPM
Mfr # LG-40-SS
Zoro # G8996994
product price: $552.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 40 gal.
- Type Lawn and Garden
- Tank Material Polyethylene
- Hose Length 25 ft.
- Wand Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-40-SS
- Zoro # G8996994
- UPC # 733029003096
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Height | 20 in |
Width | 24.75 in |
Length | 39.25 in |
Description
The FIMCO 40 Gallon Super Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 28 feet of vertical spray and comes with 25 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best 40 gallon spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. ROYAL (1157-RY)
- STENS Tie Rod Assembly 285-027 For Toro 78-2900 (285-027)
- JACKS IMPORTS Saddle Caddy (10347)
- FIMCO 15 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM, 15 ft L Hose (LG-14-SM)
- FIMCO 45 Gallon Pro Series 3 Point Sprayer W/ 4 Nozzle Boom (3PT-45-PRO-4)
- FIMCO Spot Sprayer 15 Gal (5301302)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO Brush Buster 25 Gallon Spot Sprayer (BR-25-SP-EC)
- FIMCO 20 Gallon Standard Spot Sprayer, 1.2 GPM (LG-20-EC)
- Fimco Lawn Sprayers & Accessories