Shop All Lawn & Garden Sprayers
This Product is Discontinued
Fimco
40 gal. Trailer Sprayer, 25 ft. Hose Length (Discontinued)
Mfr # TR-40-GAS
Zoro # G2635558
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 40 gal.
- Sprayer Type Trailer
- Hose Length 25 ft.
- Nozzle Spray pattern Slide
- Sprayer tank capacity 40 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # TR-40-GAS
- Zoro # G2635558
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 25 ft. |
Spread width | 100" |
Details
Sprayer Tank Capacity | 40 gal. |
Sprayer Type | Trailer |
Item | Trailer Sprayer |
Nozzle Spray pattern | Slide |
Sprayer tank capacity | 40 gal. |
Sprayer type | Trailer |
tank material | Polyethylene |
Description
Trailer Sprayer,40Gal,2.5HP Gas Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.