Shop All Lawn & Garden Sprayers
Fimco
30 Gallon Deluxe Spot Sprayer, 2.4 GPM
Mfr # LG-30-S
Zoro # G2635138
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-30-S
- Zoro # G2635138
- UPC # 733029004246
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Height | 16 in |
Width | 19 in |
Length | 42 in |
Description
The FIMCO 30 Gallon Deluxe Spot Sprayer is the most widely used sprayer for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 25 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Rim for Massey Ferguson 135, 150, 154, 165, 174, TO30, TO35 (3008-1016)
- KOHLER Control Oil Alert Unit (18 526 01-S)
- EXTREME MAX Extreme Max 5600.3226 Sport Bike Front Lift Stand with Triple Tree Headlift Attachment (5600.3226)
- INTERTHERM Intertherm 903656 Flue Extensions and Accessories - Roof Jack Cap (903656)
- FIMCO 15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-PM)
- FIMCO 200 Gallon Skid Sprayer with Honda Engine (LSS-280-H)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 15 Gallon Standard Spot Sprayer, 1.2 GPM (LG-15-EC)
- FIMCO 50 Gallon Pro Series Trailer Sprayer, 4.0 GPM, Broadcast (LG-50-TRL-PRO-BL)
- FIMCO 65 Gallon 3 Point Sprayer W/ 7 Nozzle Boom (3PT-65-NR-7)
- TOMAHAWK POWER 450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment (TCS6.5)
- Fimco Lawn Sprayers & Accessories