Shop All Lawn & Garden Sprayers
Fimco
30 Gallon Deluxe Manifold Spot Sprayer
Mfr # LG-30-SM
Zoro # G2633948
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 30 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-30-SM
- Zoro # G2633948
- UPC # 733029005489
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Height | 16 in |
Width | 19 in |
Length | 42 in |
Description
The FIMCO 30 Gallon Deluxe Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 25 feet of vertical spray and comes with 15 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Spindle 5. (756-05036)
- MAXTECH MOSQUITO CONTROL Green-Strike Commercial Fruit Fly Traps 12-Pack With 3 Holders (10090)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- FIMCO 25 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM (LG-25-SM)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO 25 Gallon Pro Series ATV Sprayer, 4.0 GPM, 7 Nozzle (ATV-25-700-PRO)
- CHAPIN 25 gal. 12V EZ Tow Sprayer, Polyethylene Tank, 15 ft. Hose Length (97700)
- Fimco Lawn Sprayers & Accessories