Shop All Lawn & Garden Sprayers
Fimco
25 Gallon Standard Spot Sprayer, 2.4 GPM
Mfr # LG-29-P
Zoro # G2635129
original price:
$242.99
9% off
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-29-P
- Zoro # G2635129
- UPC # 733029001443
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Width | 16 in |
Height | 19 in |
Length | 40 in |
Description
The FIMCO 25 Gallon Standard Spot Sprayer is the most widely used sprayer for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Lever Grip Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 30 feet of horizontal spray, 16 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Tall Monolith Utility Cover, Lightweight (2236-1)
- DEWALT Chainsaw (DCCS623B)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- WESTWARD Replacement Bulb, 50W (32J166)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- FIMCO 20 Gallon Standard Spot Sprayer, 1.2 GPM (LG-20-EC)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 65 Gallon Lawn and Garden Spot Sprayer, 4.5 GPM (LG-65-HP)
- FIMCO 25 Gallon ATV Pro Series Sprayer W/ 3 Nozzle Broadcast (LG-3025-PRO)
- FIMCO 50 Gallon Pro Series Trailer Sprayer, 4.0 GPM, Broadcast (LG-50-TRL-PRO-BL)
- CHAPIN MOE ATV SPRAYER 25 GALLON WHITE (97561)
- Fimco Lawn Sprayers & Accessories