Shop All Lawn & Garden Sprayers
Fimco
25 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM
Mfr # LG-25-SM
Zoro # G3055647
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-25-SM
- Zoro # G3055647
- UPC # 733029002570
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Height | 19 in |
Width | 16 in |
Length | 40 in |
Description
The FIMCO 25 Gallon Deluxe Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 25 feet of vertical spray and comes with 15 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS High Density Coated 4in Foam Ball, PK6 (HD4)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ52)
- SERVICE IDEAS Plastic Water Pitcher with Ice Tube, 3.3 Liter, Smooth Body (SWP33SB)
- WINEGARD Winegard A3-2035 AIR 360 Omnidirectional VHF/UHF & AM/FM RV Antenna - Black (A3-2035)
- FIMCO 15 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-SM)
- FIMCO 200 Gallon Skid Sprayer, Gas Powered, Roller Pump (LSS-280)
- FIMCO 15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-PM)
- FIMCO 15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-15-2QR)
- FIMCO 25 Gallon Deluxe Spot Sprayer, 4.5 GPM (LG-25-HV)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-65-7)
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458)
- Fimco Lawn & Garden Sprayers