Shop All Lawn & Garden Sprayers
Fimco
25 Gallon Deluxe Spot Sprayer, 4.5 GPM
Mfr # LG-25-HV
Zoro # G2635068
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 25 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LG-25-HV
- Zoro # G2635068
- UPC # 733029002990
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 16 in |
Height | 19 in |
Length | 40 in |
Details
Sprayer Tank Capacity | 25 gal. |
Type | Lawn and Garden |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Aluminum |
Nozzle Spray Pattern | Adjustable |
Max Sprayer Pressure | 60 PSI |
Item | Manifold Spot Sprayer |
Application | Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering |
Flow Rate | 4.5 GPM |
Includes | 12 Volt Pump, Manifold with Pressure Gauge, 8 Foot Lead Wire, Deluxe Pistol Grip Adjustable Spray Wand, 15 Feet of 3/8 inch hose, Durable Poly Tank |
Spray Distance Horizontal | 40 ft |
Features | 15 Feet of hose gives you the length necessary to reach tight areas, around buildings and other obstacles 4.5 GPM High Flo High Performance pump features an internally fan cooled motor as well as chemically resistant valves and diaphragms which increase durability ensuring longer pump life Compatible with FIMCO quick release boom kits sold separately Deluxe pistol grip spray wand delivers up to 40 feet of horizontal spray and 28 feet of vertical spray and features an ergonomic polymer handle and precision brass tip Durable 25 Gallon blow molded tank features UV stabilizers and molded drain port and 5 inch lid for easy filling FIMCO exclusive manifold provides easy pressure adjustment and puts control at your fingertips Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering |
Spray Distance Vertical | 28 ft |
Nozzle Type | Adjustable Cone |
Pump | Diaphragm |
Drain | Yes |
Adjustable Nozzle | Yes |
Description
The FIMCO 25 Gallon Deluxe Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 28 feet of vertical spray and comes with 15 feet of 3/8 inch hose. Our FIMCO exclusive manifold places pressure control conveniently at your fingertips to fine tune your spray pattern. This sprayer sets the industry standard for small scale liquid application. The best sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR200903 2 in. Full Flow Union S x M (PR200903)
- MUTUAL INDUSTRIES Orange Safety Fence 4' X 150' (14997-0-0)
- RAINDRIP Drip Kit Garden Upto150' (R567DT)
- NATURE SPRING 7-Tier Water Fountain Modern Decorative Concrete Metal Electric Outdoor Cascading Waterfall (806204JIO)
- FIMCO Spot Sprayer Handgun (5273959)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 15 Gallon Deluxe Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-SM)
- FIMCO 15 Gallon Standard Spot Sprayer w/ Manifold, 2.4 GPM (LG-14-PM)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO 25 Gallon Standard Spot Sprayer, 1.2 GPM (LG-25-EC)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- Fimco Lawn Sprayers & Accessories