Shop All Lawn & Garden Sprayers
Fimco
25 Gallon Deluxe Spot Sprayer, 2.4 GPM
Mfr # LG-28-S
Zoro # G2635153
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-28-S
- Zoro # G2635153
- UPC # 733029002310
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 16 in |
Height | 19 in |
Length | 40 in |
Description
The FIMCO 25 Gallon Deluxe Spot Sprayer is the most widely used sprayer for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 25 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, small trees and infested spots in lawns, parks, industrial sites and pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN 1 GALLON WATER CAN TWEED GREEN (W22 R34882X)
- AFTERMARKET Water Pump Fits John Deere 401B 2520 450 350 410 440A 440 2510 401D 2030 401C (CSU80-0217)
- BILLY GOAT Hose Kit, 4 In. x 10 Ft., For F601S (441166)
- MTD Lower Drive Shaft (753-05267)
- FIMCO 45 Gallon Pro Series 3 Point Sprayer W/ 4 Nozzle Boom (3PT-45-PRO-4)
- FIMCO Spot Sprayer Handgun (5273959)
- FIMCO 40 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-40-DLX)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 65 Gallon Lawn and Garden Trailer Sprayer W/ 7 Nozzle Boom (TRL-65-12V-7)
- FIMCO 30 Gallon Deluxe Spot Sprayer, 2.4 GPM (LG-30-S)
- MESTO 3132 1.5 L Pressure Hand Sprayer (913132UP)
- Fimco Lawn Sprayers & Accessories