Shop All Lawn & Garden Sprayers
Fimco
25 Gallon ATV Sprayer, 4.5 GPM, 7 Nozzle Shielded Boom
Mfr # ATV-25-71-QR
Zoro # G3952641
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sprayer Tank Capacity 25 gal.
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # ATV-25-71-QR
- Zoro # G3952641
- UPC # 733029110053
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 18 in |
Fill Opening Size | 5 in |
Width | 20 in |
Height | 21 in |
Length | 56 in |
Description
The FIMCO 25 Gallon Deluxe ATV Sprayer provides precise liquid application from its folding 7 Nozzle Shielded Boom. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. Convert from a Spot to an ATV sprayer with the quick release mounting bracket, allowing for simple installation or removal of the spray boom for easy storage or handling. This model 4 wheeler sprayer features the High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 feet of horizontal spray, 28 feet of vertical spray and comes with 15 feet of 3/8 inch hose. The 7 Nozzle deluxe boom provides extra protection by shielding the premium air inducted nozzles with Chemsaver drip-free shut off and offers 12 feet of total spray coverage. The 110 degree spray angle from TeeJet’s AIXR tip produces a large air filled drop for uniform coverage in broadcast spraying. Our FIMCO exclusive manifold places pressure control and boom operation at your fingertips to conveniently fine tune your spray pattern. This ATV sprayer allows easy, accurate and consistent liquid application of lawn care products. Get the versatility and efficiency needed to spray tight spaces or larger areas while providing protection for challenging or rugged use. The best ATV sprayer for controlling weeds, insects and diseases on lawns, ball fields, parks, acreages, food plots and small pastures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Hardware Net 3X15 Blk (62071079)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green Polypropylene Handle (56012)
- B & K LOG RACK COVER BLACK 48"" (15213)
- STENS Drive Wheel Husqvarna 5521 Chv, 5521 Chvx, 5521 Rs, 62522 Fe, 62522Sh (205-720)
- FIMCO 25 Gallon Pro Series Spot Sprayer, 2.2 GPM (LG-25-PRO)
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- FIMCO 25 Gallon ATV Sprayer, 2.4 GPM, 7 Nozzle (ATV-25-700-QR)
- FIMCO 65 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-65-7)
- FIMCO 10 Gallon Standard Spot Sprayer, 1.2 GPM (LG-10-EC)
- FLO-MASTER 1 Gal Heavy-Duty Sprayer, HDPE Tank, 8 Hose Length (2201HD)
- Fimco Lawn Sprayers & Accessories