Shop All Lawn & Garden Sprayers
Fimco
200 Gallon Skid Sprayer, Gas Powered, Roller Pump
Mfr # LSS-280
Zoro # G2634438
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,119.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 200 gal.
- Type Skid
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LSS-280
- Zoro # G2634438
- UPC # 733029001139
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 300 ft. |
Wand Length | 22 in |
Fill Opening Size | 8 in |
Width | 41 in |
Height | 48.5 in |
Length | 79 in |
Description
The FIMCO 200 Gallon Skid Sprayer with Gas Powered Roller Pump is built for large liquid coverage that can be loaded onto trailers or trucks for any type of application. The UV resistant, molded polymer tank has a 8 inch lid for easy access and is completely drainable. This model truck bed sprayer features a 205cc Briggs & Stratton Gas Engine with a Hypro 8 Roller Pump. The 22" Pro Series Spray Wand with adjustable spray pattern no drip shut-off tip distributes up to 45 feet horizontal spray, 33 feet of vertical spray and comes with 300 feet of 1⁄2 inch hose with a hand rewind hose reel. This Skid Sprayer is built on a welded powder coated steel chassis and is capable of being mounted directly on a flatbed trailer, pickup bed or can be palletized. This high performance skid sprayer allows easy, accurate and consistent liquid application of lawn care products. Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Thermal Relief Valve, 1/4" (TRV25-OAP)
- FLEXZILLA Pro Water Hose, 5/8" x 250, plastic spo (HFZW58250YW)
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- BIGFOOT 18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle (1197-1)
- FIMCO 25 Gallon Standard Spot Sprayer, 1.2 GPM (LG-25-EC)
- FIMCO 25 Gallon ATV Sprayer, 2.4 GPM, 7 Nozzle (ATV-25-700-QR)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, Broadcast (UTV-45-BL)
- FIMCO 5 Gallon Wheeled Spot Sprayer, 1.2 GPM (LG-5-P)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- FIMCO Sprayer Lever Handgun (7771944)
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- Fimco Lawn Sprayers & Accessories