Shop All Lawn & Garden Sprayers
Fimco
200 Gallon Skid Sprayer, 300 Foot Hose
Mfr # LSS-280-EH
Zoro # G2634149
product price: $5,357.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,357.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 200 gal.
- Tank Material Polyethylene
- Hose Length 300 ft.
- Wand Length 22 in
- Wand Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fimco
- MFR # LSS-280-EH
- Zoro # G2634149
- UPC # 733029008763
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 300 ft. |
Wand Length | 22 in |
Fill Opening Size | 8 in |
Width | 41 in |
Height | 49 in |
Length | 79 in |
Details
Sprayer Tank Capacity | 200 gal. |
Tank Material | Polyethylene |
Wand Material | Aluminum |
Nozzle Spray Pattern | Adjustable |
Max Sprayer Pressure | 150 PSI |
Item | Skid Sprayer |
Spray Distance Horizontal | 45 ft |
Application | Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns. |
Flow Rate | 12 GPM |
Spray Distance Vertical | 30 ft |
Drain | Yes |
Features | 163cc Honda engine delivers consistent power Cast iron 8 roller pump provides up to 12 GPM Durable 200 Gallon roto molded tank features UV stabilizers and sump for increased drainage and 8 inch lid for easy filling Item ships standard freight via truck due to size and weight Laser cut and welded steel frame is powder coated to resist corrosion Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering The 22" Pro Series Spray Wand delivers 45 feet of horizontal spray and 33 feet of vertical spray and 300 feet of hose gives you the length necessary to reach tight areas, around buildings and other obstacles |
Includes | 163cc Honda Engine, 8 Roller Pump, Electric Hose Reel, 300 Feet of 2 Braid Rubber Hose, Tank Equipped with Agitator, Heavy Duty High Pressure Spray Wand, Durable Poly Tank |
Pump | 8 Roller Pump |
Nozzle Type | Adjustable Cone |
In Tank Filter | Yes |
Adjustable Nozzle | Yes |
Description
The FIMCO 200 Gallon Skid Sprayer with 300 Feet of Hose is built for large liquid coverage that can be loaded onto trailers or trucks for any type of application. The UV resistant, molded polymer tank has a 8 inch lid for easy access and is completely drainable. This model truck bed sprayer features a 163cc Honda Engine with a Hypro 8 Roller Pump. The 22" Pro Series Spray Wand with adjustable spray pattern no drip shut-off tip distributes up to 45 feet horizontal spray, 30 feet of vertical spray and comes with 300 feet of 1⁄2 inch hose with an electric hose reel. This Skid Sprayer is built on a welded powder coated steel chassis and is capable of being mounted directly on a flatbed trailer, pickup bed or can be palletized. This high performance skid sprayer allows easy, accurate and consistent liquid application of lawn care products. Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Viton Hose Gasket (FZRAFP)
- MTD Kit-Handle Panel (753-06437)
- STENS Air Filter, 1 3/4 In. (100107)
- LOGO BRANDS Tennessee Repeating Logo Mini-Size Rubber Basketball (217-91MR-1)
- FIMCO 50 Gallon Pro Series Trailer Sprayer, 4.0 GPM, 7 Nozzle (LG-50-TRL-PRO)
- FIMCO 30 Gallon Deluxe Manifold Spot Sprayer (LG-30-SM)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO Brush Buster 40 Gallon Spot Sprayer (BR-40-SP-EC)
- FIMCO 40 Gallon Utility Sprayer (UTL-40-12V-BL)
- FIMCO 25 Gallon Pro Series ATV Sprayer, 4.0 GPM, 7 Nozzle (ATV-25-700-PRO)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- Fimco Lawn Sprayers & Accessories