Shop All Lawn & Garden Sprayers
Fimco
200 Gallon Skid Sprayer, Gas Powered, Diaphragm Pump
Mfr # LSS-240
Zoro # G2634620
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,432.99
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 200 gal.
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 300 ft.
- Wand Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LSS-240
- Zoro # G2634620
- UPC # 733029004352
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 300 ft. |
Wand Length | 22 in |
Fill Opening Size | 8 in |
Width | 41 in |
Height | 49 in |
Length | 79 in |
Details
Sprayer Tank Capacity | 200 gal. |
Sprayer Pressure Release | Yes |
Tank Material | Polyethylene |
Wand Material | Aluminum |
Nozzle Spray Pattern | Adjustable |
Max Sprayer Pressure | 580 PSI |
Item | Skid Sprayer |
Drain | Yes |
Application | Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns. |
Hose Material | PVC |
Features | 196cc Power Pro Recoil start gas engine delivers consistent power 3 diaphragm pump delivers high pressure at 580 max PSI or high flow rate at 9.6 GPM Durable 200 Gallon roto molded tank features UV stabilizers and sump for increased drainage and 8 inch lid for easy filling Item ships standard freight via truck due to size and weight Laser cut and welded steel frame is powder coated to resist corrosion Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering The 22" Pro Series Spray Wand delivers 49 feet of horizontal spray and 37 feet of vertical spray and is combined with an electric rewind hose reel and 300 feet of 600 PSI PVC hose |
In Tank Filter | Yes |
Pump | Diaphragm |
Spray Distance Vertical | 37 ft |
Flow Rate | 9.6 GPM |
Includes | 196cc Power Pro Recoil Start Engine, 3 Diaphragm Pump, Hand Rewind Hose Reel, 300 Feet of 1/2" 2 Braid Rubber Hose, Tank Equipped with Agitator, Heavy Duty Pistol Grip Spray Wand, Durable Poly Tank |
Spray Distance Horizontal | 49 ft |
Adjustable Nozzle | Yes |
Description
The FIMCO 200 Gallon Skid Sprayer with Gas Powered Diaphragm Pump is built for large liquid coverage that can be loaded onto trailers or trucks for any type of application. The UV resistant, molded polymer tank has a 8 inch tethered lid for easy access and is completely drainable. This model truck bed sprayer features a Power Pro 196cc Gas Engine with a 3 Diaphragm Pump. The 22" Pro Series Spray Wand with adjustable spray pattern no drip shut-off tip distributes up to 49 feet horizontal spray, 37 feet of vertical spray and comes with 300 feet of 1⁄2 inch 600 PSI PVC hose with a hand rewind hose reel. This Skid Sprayer is built on a welded powder coated steel chassis and is capable of being mounted directly on a flatbed trailer, pickup bed or can be palletized. This high performance skid sprayer allows easy, accurate and consistent liquid application of lawn care products. Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 361705R91 New Radiator Cap 7 PSI for International Tractors H M Super A Super H (CSC20-0114)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- GENERAC Carburetor (0J58620157)
- FIMCO 65 Gallon Lawn and Garden Trailer Sprayer W/ 7 Nozzle Boom (TRL-65-12V-7)
- FIMCO 15 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-15-2QR)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- FIMCO Sprayer Lever Handgun (7771944)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- FIMCO 45 Gallon UTV Sprayer, 4.5 GPM, 7 Nozzle (UTV-45-7)
- RBL PRODUCTS PUMP SPRAYER (RB3132NG)
- Fimco Lawn & Garden Sprayers