Shop All Lawn & Garden Sprayers
Fimco
20 Gallon Standard Spot Sprayer, 1.2 GPM
Mfr # LG-20-EC
Zoro # G2634928
original price:
$154.99
6% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lawn and Garden
- Sprayer Pressure Release Yes
- Tank Material Polyethylene
- Hose Length 15 ft.
- Wand Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fimco
- MFR # LG-20-EC
- Zoro # G2634928
- UPC # 733029005267
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 15 ft. |
Wand Length | 29.5 in |
Fill Opening Size | 5 in |
Height | 15 in |
Width | 18 in |
Length | 38 in |
Description
The FIMCO 20 Gallon Standard Spot Sprayer is most widely used for weed and pest control. The UV resistant, molded polymer tank has a 5 inch tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 1.2 GPM 12 Volt Pump with inline fuse protection. The Lever Grip Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream, fan or cone and distributes up to 25 feet of horizontal spray, 15 feet of vertical spray and comes with 15 feet of 3/8 inch hose. This sprayer sets the industry standard for small scale liquid application. The best spot sprayer for controlling weeds, insects and diseases in bushes, hedges, and infested spots in lawns, gardens and parks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona Hoof Dressing 32 oz. (10038)
- TIGER LIGHTS Right LED Headlight For Ford/New Holland T8010, T8020, T8030 87529728; (TL8030R)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- MTD Knob Seat Adj (720-04009A)
- FIMCO 25 Gallon Standard Spot Sprayer, 2.4 GPM (LG-29-P)
- FIMCO 15 Gallon Standard Spot Sprayer, 2.4 GPM (LG-13-P)
- FIMCO Sprayer Tanks and Replacement Parts (5169262)
- FIMCO 30 Gallon Standard Spot Sprayer, 1.2 GPM (LG-30-EC)
- FIMCO 200 Gallon Skid Sprayer with Honda Engine (LSS-280-H)
- FIMCO 200 Gallon Skid Sprayer, Gas Powered, Roller Pump (LSS-280)
- PROPATION Port Fittings for Sprayer Pump (PR147895)
- Fimco Lawn & Garden Sprayers